Shop All Finishing Nails
Zoro Select
Finish Nail, 6d x 2 In L, PK1440
Mfr # 4NFD5
Zoro # G2211912
original price:
$18.51
44% off
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Size 6d
- Gauge 13 ga
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4NFD5
- Zoro # G2211912
- UPC # 726047102056
- Country of Origin Mexico
- Category Finishing Nails
Dimensions
Size | 6d |
Length | 2 in |
Dia. | 0.091 in |
Head Dia. | 10 Gauge |
Head Diameter | 1/8 in |
Penny Size | 6D |
Shank Diameter | 0.091 in |
Details
Material | Steel |
Finish | Plain |
Gauge | 13 ga |
Approx. Pkg. Qty. | 1,440 |
Application | Baseboards, Flooring, Molding, Stairs, Trim |
Head Type | Brad |
Item | Finishing Nail,2 in,13 ga,PK1440 |
Package Weight | 5 lb |
Point Type | Diamond |
Product Type | Finishing Nails |
Shank Type | Smooth |
Manufacturer Location | Globally Sourced |
Description
Finishing Nail,2 in,13 ga,PK1440, Length 2 in, Gauge 13 ga, Shank Diameter 0.091 in, Shank Type Smooth, Material Steel, Finish Plain, Head Type Brad, Head Diameter 1/8 in, Penny Size 6D, Point Type Diamond, Application Baseboards, Flooring, Molding, Stairs, Trim, Product Type Finishing Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 1440
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 5/8"-18 Int Thrd Sz, 7/8"-14 Ext Thrd Sz, Steel, 5 PK (5WY85)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (N04104.062.0250)
- ZORO SELECT Wall Anchor, 2" L, Plastic, Not Rated Tension Strength, 100 PK (U63100.037.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Plain Finish, 435 PK (08476)
- ZORO SELECT Finish Nail, 8d x 2 1/2 In L, PK950 (4NFD6)
- ZORO SELECT Finish Nail, 16d x 3 1/2 In. L, Galv, PK88 (11711016)
- ZORO SELECT Finishing Nail, Galv, 10d, PK121 (4NFE4)
- ZORO SELECT Finish Nail, 4d x1 1/2 In L, PK3150 (4NFD4)
- ZORO SELECT Finish Nail, 10d x 3 In L, PK124 (4NFD3)
- ZORO SELECT Finishing Nail, Galv, 8d, PK182 (4NFE3)
- PRO-FIT 00 Finishing Nail, 3D, 114 in L, Carbon Steel, Brite, Cupped Head, Round Shank, 1 lb (58078)
- Zoro Select Finishing Nails