Shop All Finishing Nails
Zoro Select
Finish Nail, 4d x1 1/2 In L, PK3150
Mfr # 4NFD4
Zoro # G2168092
original price:
$13.15
14% off
new price: $11.19
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Size 4d
- Gauge 15 ga
- Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NFD4
- Zoro # G2168092
- UPC # 726047102032
- Country of Origin Mexico
- Category Finishing Nails
Dimensions
Size | 4d |
Length | 1 1/2 in |
Dia. | 0.072 in |
Head Dia. | 12 Gauge |
Shank Diameter | 0.072 in |
Head Diameter | 3/32 in |
Penny Size | 4D |
Details
Material | Steel |
Finish | Plain |
Gauge | 15 ga |
Item | Finishing Nail,1.5 in,15 ga,PK3150 |
Approx. Pkg. Qty. | 3,150 |
Head Type | Brad |
Application | Baseboards, Flooring, Molding, Stairs, Trim |
Package Weight | 5 lb |
Manufacturer Location | Globally Sourced |
Product Type | Finishing Nails |
Point Type | Diamond |
Shank Type | Smooth |
Description
Finishing Nail,1.5 in,15 ga,PK3150, Length 1 1/2 in, Gauge 15 ga, Shank Diameter 0.072 in, Shank Type Smooth, Material Steel, Finish Plain, Head Type Brad, Head Diameter 3/32 in, Penny Size 4D, Point Type Diamond, Application Baseboards, Flooring, Molding, Stairs, Trim, Product Type Finishing Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 3150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-8-500)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP166)
- MIDWEST FASTENER Nylon Insert Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, 15 PK (63781)
- TEKS Self-Drilling Screw, #12 x 1 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1011000)
- ZORO SELECT Finish Nail, 16d x 3 1/2 In. L, Galv, PK88 (11711016)
- ZORO SELECT Nail, Brass, 1 1/4 In L, PK250 (1VZU4)
- ZORO SELECT Finish Nail, 6d x 2 In L, PK1440 (4NFD5)
- ZORO SELECT Hardwood Trim Nail, 6d, 2 In, PK472 (4NFE7)
- ZORO SELECT Finish Nail, 16d x 3 1/2 In. L, PK88 (10211016)
- ZORO SELECT Finish Nail, 8d x 2 1/2 In L, PK950 (4NFD6)
- ZORO SELECT Hardwood Trim Nail, 4d, 1 1/2, PK570 (4NFE6)
- Zoro Select Finishing Nails