Shop All Finishing Nails
Zoro Select
Finish Nail, 16d x 3 1/2 In. L, PK88
Mfr # 10211016
Zoro # G4556517
original price:
$6.70
27% off
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Size 16d
- Gauge 11 ga
- Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10211016
- Zoro # G4556517
- UPC # 726047102124
- Country of Origin Mexico
- Category Finishing Nails
Dimensions
Size | 16d |
Length | 3 1/2 in |
Dia. | 0.12 in |
Head Dia. | Gauge |
Head Diameter | 5/32 in |
Penny Size | 16D |
Shank Diameter | 0.1205 in |
Details
Material | Steel |
Finish | Plain |
Gauge | 11 ga |
Head Type | Brad |
Item | Finishing Nail,3 1/2 in,11 ga,PK88 |
Application | Fastening Wood Molding, Stairs and Detail Work, Trim |
Package Weight | 1 lb |
Approx. Pkg. Qty. | 88 |
Product Type | Finishing Nails |
Shank Type | Smooth |
Point Type | Diamond |
Manufacturer Location | Globally Sourced |
Description
Finishing Nail,3 1/2 in,11 ga,PK88, Length 3 1/2 in, Gauge 11 ga, Shank Diameter 0.1205 in, Shank Type Smooth, Material Steel, Finish Plain, Head Type Brad, Head Diameter 5/32 in, Penny Size 16D, Point Type Diamond, Application Fastening Wood Molding, Stairs and Detail Work, Trim, Product Type Finishing Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 88
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, Stl, 3/16x1 L, PK25 (WWG-CLP-245)
- BUILDRIGHT Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 1000 PK (03455)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 1 3/4 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.037.0175)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 50 PK (51436)
- ZORO SELECT Finishing Nail, Galv, 4d, PK584 (4NFE1)
- ZORO SELECT Hardwood Trim Nail, 4d, 1 1/2, PK570 (4NFE6)
- ZORO SELECT Finish Nail, 6d x 2 In L, PK1440 (4NFD5)
- ZORO SELECT Finish Nail, 10d x 3 In L, PK124 (4NFD3)
- ZORO SELECT Finishing Nail, Galv, 8d, PK182 (4NFE3)
- ZORO SELECT Finish Nail, 8d x 2 1/2 In L, PK950 (4NFD6)
- GRIP-RITE 3D 1-1/4 in. Trim Coated Aluminum Nail Brad Head 4 oz (114ATRMW4)
- Zoro Select Finishing Nails