Shop All Finishing Nails
Zoro Select
Finish Nail, 16d x 3 1/2 In. L, PK440
Mfr # 10250616
Zoro # G4596697
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Size 16d
- Gauge 11 ga
- Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10250616
- Zoro # G4596697
- UPC # 726047102117
- Country of Origin Mexico
- Category Finishing Nails
Dimensions
Size | 16d |
Length | 3 1/2 in |
Head Dia. | Gauge |
Dia. | 0.12 in |
Head Diameter | 5/32 in |
Penny Size | 16D |
Shank Diameter | 0.1205 in |
Details
Material | Steel |
Finish | Plain |
Gauge | 11 ga |
Item | Finishing Nail,3 1/2 in,11 ga,PK440 |
Package Weight | 5 lb |
Head Type | Brad |
Application | Fastening Wood Molding, Stairs and Detail Work, Trim |
Approx. Pkg. Qty. | 440 |
Shank Type | Smooth |
Manufacturer Location | Globally Sourced |
Point Type | Diamond |
Product Type | Finishing Nails |
Description
Finishing Nail,3 1/2 in,11 ga,PK440, Length 3 1/2 in, Gauge 11 ga, Shank Diameter 0.1205 in, Shank Type Smooth, Material Steel, Finish Plain, Head Type Brad, Head Diameter 5/32 in, Penny Size 16D, Point Type Diamond, Application Fastening Wood Molding, Stairs and Detail Work, Trim, Product Type Finishing Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 440
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 10 PK (31427)
- CURT Hitch Pin w/Grv, 2"/2-1/2" Rcvr, Zinc, 5/8" (21583)
- KIPP Class 12.9, M12 Hex Head Cap Screw, Black Oxide Steel, 45 mm L (K0871.212X45)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 25 PK (N04100.025.0400)
- ZORO SELECT Finish Nail, 16d x 3 1/2 In. L, Galv, PK88 (11711016)
- ZORO SELECT Finish Nail, 8d x 2 1/2 In L, PK950 (4NFD6)
- ZORO SELECT Finishing Nail, Galv, 6d, PK272 (4NFE2)
- ZORO SELECT Finish Nail, 6d x 2 In L, PK288 (4NFD1)
- ZORO SELECT Finish Nail, 8d x 2 1/2 In L, PK190 (4NFD2)
- ZORO SELECT Finish Nail, 10d x 3 In L, PK620 (4NFD7)
- ZORO SELECT Finish Nail, 6d x 2 In L, PK1440 (4NFD5)
- Zoro Select Finishing Nails