Shop All Finishing Nails
Zoro Select
Finish Nail, 10d x 3 In L, PK620
Mfr # 4NFD7
Zoro # G3188875
original price:
$17.72
35% off
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Size 10d
- Gauge 11 1/2 ga
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4NFD7
- Zoro # G3188875
- UPC # 726047102094
- Country of Origin Mexico
- Category Finishing Nails
Dimensions
Size | 10d |
Length | 3 in |
Head Dia. | 8 1/2 Gauge |
Dia. | 0.113 in |
Penny Size | 10D |
Shank Diameter | 0.113 in |
Head Diameter | 5/32 in |
Details
Material | Steel |
Finish | Plain |
Gauge | 11 1/2 ga |
Item | Finishing Nail,3 in,11 1/2 ga,PK620 |
Head Type | Brad |
Approx. Pkg. Qty. | 620 |
Package Weight | 5 lb |
Application | Baseboards, Flooring, Molding, Stairs, Trim |
Point Type | Diamond |
Manufacturer Location | Globally Sourced |
Product Type | Finishing Nails |
Shank Type | Smooth |
Description
Finishing Nail,3 in,11 1/2 ga,PK620, Length 3 in, Gauge 11 1/2 ga, Shank Diameter 0.113 in, Shank Type Smooth, Material Steel, Finish Plain, Head Type Brad, Head Diameter 5/32 in, Penny Size 10D, Point Type Diamond, Application Baseboards, Flooring, Molding, Stairs, Trim, Product Type Finishing Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 620
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Hex Head Cap Screw, Plain Nylon, 1/2 in L (A8040160032)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 2, Hot Dipped Galvanized, 1-3/4 in Lg, 11/16 in Hex Wd, 5 PK (250288BG)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1-1/8 in Shaft Dia, 250 PK (X1E-CON-SNA-RIG-1125x250)
- FOREVERBOLT M6-1.00 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 35 mm Length, 25 PK (FBMSHCAPS61035P25)
- ZORO SELECT Finish Nail, 4d x 1 1/2 In L, PK630 (4NFC9)
- ZORO SELECT Nail, Brass, 1 1/4 In L, PK250 (1VZU4)
- ZORO SELECT Finish Nail, 6d x 2 In L, PK288 (4NFD1)
- ZORO SELECT Finishing Nail, Galv, 6d, PK272 (4NFE2)
- ZORO SELECT Finish Nail, 16d x 3 1/2 In. L, PK440 (10250616)
- ZORO SELECT Finishing Nail, Galv, 4d, PK584 (4NFE1)
- MAZE NAILS Maze 2.5 in. Trim Heat Treated Carbon Steel Nail Small Brad Head 1 lb (HT250112)
- Zoro Select Finishing Nails