Shop All Bandages
Zoro Select
Fingertip/Knuckle/Strip Bandages, PK20
Mfr # 61371
Zoro # G7254261
product price: $3.49
/pk 20, $0.17/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Medical Device
- Bandage Color Beige
- Bandage Material Fabric
- Length 3 in
- For Use With Wound Care
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61371
- Zoro # G7254261
- UPC # 347682613716
- Country of Origin China
- Category Bandages
Dimensions
Length | 3 in |
Width | 1 1/2 in |
Bandage Length | 3 in |
Bandage Width | 1 1/2 in |
Details
Standards | Medical Device |
Bandage Color | Beige |
Bandage Material | Fabric |
For Use With | Wound Care |
Item | Adhesive Bandage |
Bandages Included | 20 |
Metal Detectable | Not Metal Detectable |
Water Resistant/Waterproof | None |
Package Type | Box |
Latex Content | Latex Free |
Item - Adhesive Bandages | Fingertip/Knuckle/Strip Bandages |
Sterility | Non-Sterile |
Number of Bandages Included | 20 |
Water Resistance | Not Water Resistant |
Unitized | Unitized |
Compatible Manufacturer Part Number | 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI |
Product Type | Bandage Assortment |
Bandage Shape | Fingertip, Knuckle, Patch, Strip |
Description
Adhesive Bandage, Product Type Bandage Assortment, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 20, Bandage Shape Fingertip, Knuckle, Patch, Strip, Bandage Width 1 1/2 in, Bandage Length 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Non-Sterile, Standards Medical Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Malco DS2 Offset Body Duct Stretcher (DS2)
- READY AMERICA Group Emergency Survival Kit, Plastic Case 10 Person (70551)
- LUVS Luvs Diaper Jumbo Pack - Size 5, PK100 (85926)
- JOMAC Terry Cloth Double Baker Pad Elastic Strap (G-PAD)
- ZORO SELECT Strip Bandages, Beige, 4" L x 2" W, PK10 (1565033)
- ZORO SELECT Fingertip Bandages, 3" L x 1-3/4" W, PK25 (66073)
- ZORO SELECT Strip Bandages, 1-1/2" L x 7/8" W, PK20 (66171)
- ZORO SELECT Adhesive Bandages, Beige, Fabric, PK100 (1-800)
- ZORO SELECT Aerosol Spray Bandage, 1 oz., PK4 (90447)
- ZORO SELECT Strip Bandages, Beige, 3" L x 1" W (FAE-3002)
- FIRST AID ONLY Adhesive Bandage, Woven, 1 in. W, 100/Box (H175)
- Zoro Select Bandages