Shop All Bandages
Zoro Select
Fingertip/Knuckle Bandages, Beige, Fabric
Mfr # 1-099
Zoro # G6873242
product price: $4.99
/pk 16, $0.31/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (5) 2 x 3 in Adhesive Bandages, (5) Knuckle Bandages, (5) Fingertip Bandages
- Width 2 in
- Metal Detectable Not Metal Detectable
- Latex Content Latex Free
- Bandages Included 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1-099
- Zoro # G6873242
- UPC # 738743010993
- Country of Origin China
- Category Bandages
Dimensions
Width | 2 in |
Length | 3 in |
Package Height | 2 1/4 in |
Package Width | 2 in |
Bandage Length | 3 in |
Bandage Width | 2 in |
Package Length | 4 in |
Description
Adhesive Bandage, Product Type Fingertip/Knuckle Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 15, Bandage Shape Fingertip, Knuckle, Bandage Width 2 in, Bandage Length 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI Z308.1-2015, Compatible Manufacturer Part Number Not Applicable, Package Length 4 in, Package Type Box, Package Width 2 in, Bandage Color Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Protection System, 19-11/16inH (LP-004)
- DREAMBABY Cabinet Slide Lock Wt 2P (L915A)
- CLARITY Clarity Super Phone Ringer (AMER-SR100)
- FIRST AID ONLY SmartCompliance General Business Cabinet Refill, Antiseptic Spray 4 oz (13-080)
- ZORO SELECT Adhesive Bandages, Beige, Plastic, PK20 (90995)
- ZORO SELECT Fingertip Bandages, 3" L x 1-3/4" W, PK40 (61778)
- ZORO SELECT Strip Bandages, 1-1/2" L x 7/8" W, PK20 (66171)
- ZORO SELECT Fingertip Bandages, 2" L x 1-1/2" W, PK25 (66573)
- ZORO SELECT Strip Bandages, Beige, Fabric, 3" L (90098)
- ZORO SELECT Fingertip Bandages, 2" L x 1-1/2" W, PK100 (61533)
- FIRST AID ONLY Bandage, Beige, Plastic, PK16 (1-001)
- Zoro Select Bandages