Shop All Bandages
Zoro Select
Fingertip Bandages, 3" L x 1" W, PK18
Mfr # 9999-0107
Zoro # G6613859
product price: $3.14
/pk 18, $0.17/ea
$3.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Water Resistant/Waterproof None
- Bandage Material Fabric
- Includes (10) Fabric Knuckle Bandage, (8) Fabric Fingertip Bandage
- Package Type Box
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9999-0107
- Zoro # G6613859
- UPC # 814471011065
- Country of Origin China
- Category Bandages
Dimensions
Width | 1 in |
Length | 3 in |
Bandage Length | 3 in |
Bandage Width | 1 in |
Details
Water Resistant/Waterproof | None |
Bandage Material | Fabric |
Includes | (10) Fabric Knuckle Bandage, (8) Fabric Fingertip Bandage |
Package Type | Box |
Item - Adhesive Bandages | Strip Bandages |
Bandages Included | 18 |
Bandage Color | Beige |
Item | Adhesive Bandage |
Metal Detectable | Not Metal Detectable |
Latex Content | Latex Free |
For Use With | First Aid Kits, Wound Care |
Unitized | Unitized |
Number of Bandages Included | 18 |
Water Resistance | Not Water Resistant |
Product Type | Strip Bandages |
Bandage Shape | Strip |
Description
Adhesive Bandage, Product Type Strip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 18, Bandage Shape Strip, Bandage Width 1 in, Bandage Length 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Package Type Box, Bandage Color Beige, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY SmartCompliance Refill Burn Dressing, 4 x 4, White (16-004)
- DRIVE MEDICAL Automatic Blood Pressure Monitor, Wrist Model (bp2116)
- SOFTSOAP Antibacterial Hand Soap, Citrus, 11 1/4 oz Pump Bottle (US04206A)
- FABRICATION ENTERPRISES TheraPutty® Plus Antimicrobial Exercise Putty, Yellow, 4 Ounce, X-Soft (263615)
- ZORO SELECT Strip Bandages, Beige, 1" L x 3" W, PK250 (60048)
- ZORO SELECT Strip Bandages, Beige, 3" L x 1" W, PK16 (9999-0103)
- ZORO SELECT Strip Bandages, 1 1/2" L x 3/8" W, PK40 (9999-0102)
- ZORO SELECT Knuckle Bandages, 3" L x 1-1/2" W, PK40 (65278)
- ZORO SELECT Strip Bandages, Blue, 3" L x 1" W (90923)
- ZORO SELECT Fingertip Bandages, 3" L x 1-3/4" W, PK40 (61778)
- ZORO SELECT Fingertip Bandages, 2" L x 1-1/2" W, PK100 (61533)
- Zoro Select Bandages