Shop All Bandages
Zoro Select
Fingertip Bandages, 3" L x 1-3/4" W, PK40
Mfr # 61778
Zoro # G7245977
original price:
$7.45
9% off
new price: $6.75
/pk 40, $0.17/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bandage Material Fabric
- Metal Detectable Not Metal Detectable
- Width 1 3/4 in
- Bandages Included 40
- Package Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61778
- Zoro # G7245977
- UPC # 347682617783
- Country of Origin China
- Category Bandages
Dimensions
Width | 1 3/4 in |
Length | 3 in |
Bandage Width | 1 3/4 in |
Bandage Length | 3 in |
Details
Bandage Material | Fabric |
Metal Detectable | Not Metal Detectable |
Bandages Included | 40 |
Item | Adhesive Bandage |
Package Type | Box |
Bandage Color | Beige |
Water Resistant/Waterproof | None |
For Use With | Wound Care |
Item - Adhesive Bandages | Fingertip Bandages |
Latex Content | Latex Free |
Standards | Medical Device |
Unitized | Unitized |
Bandage Shape | Fingertip |
Compatible Manufacturer Part Number | 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI |
Product Type | Fingertip Bandages |
Water Resistance | Not Water Resistant |
Number of Bandages Included | 40 |
Sterility | Non-Sterile |
Description
Adhesive Bandage, Product Type Fingertip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 40, Bandage Shape Fingertip, Bandage Width 1 3/4 in, Bandage Length 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Non-Sterile, Standards Medical Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS Stethoscope, Dual Head, Adult, Blue (10-426-010)
- BOOST HIGH PROTEIN Chocolate Oral Supplement, 8oz Bottle, 24PK (41679940365)
- PEPTO-BISMOL Pepto-Bismol Antacids, Tablet, 262mg (51025)
- FIRST AID ONLY Bandage, Non-Sterile, Flesh, No, Gauze, Bulk (5-901)
- ZORO SELECT Strip Bandages, Beige, 4" L x 1/4" W, PK10 (9999-1212)
- ZORO SELECT Strip Bandages, Beige, 4" L x 3/4" W, PK20 (99899)
- ZORO SELECT Strip Bandages, 1-1/2" L x 7/8" W, PK20 (66171)
- ZORO SELECT Strip Bandages, Beige, 3" L x 3/4" W, PK50 (67550)
- ZORO SELECT Fingertip Bandages, 3" L x 1.75" W, PK25 (61773)
- ZORO SELECT Fingertip Bandages, 3" L x 1-3/4" W, PK25 (66073)
- NEXCARE Spray-On Liquid Bandage, No-Sting, .61oz Bottle (MMM11803)
- Zoro Select Bandages