Shop All Bandages
Zoro Select
Fingertip Bandage, 2.5x1 7/8", Fabric, PK20
Mfr # 9999-1502
Zoro # G9209634
product price: $6.45
/pk 20, $0.32/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Latex Content Latex Free
- Width 1 7/8 in
- Package Type Box
- Metal Detectable Not Metal Detectable
- Bandage Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9999-1502
- Zoro # G9209634
- Country of Origin China
- Category Bandages
Dimensions
Width | 1 7/8 in |
Length | 2 1/2 in |
Bandage Width | 1 7/8 in |
Bandage Length | 2 1/2 in |
Details
Latex Content | Latex Free |
Package Type | Box |
Metal Detectable | Not Metal Detectable |
Bandage Material | Fabric |
Bandages Included | 20 |
For Use With | First Aid Kits, Wound Care |
Item | Adhesive Bandage |
Water Resistant/Waterproof | None |
Item - Adhesive Bandages | Fingertip Bandages |
Bandage Color | Beige |
Unitized | Unitized |
Number of Bandages Included | 20 |
Water Resistance | Not Water Resistant |
Bandage Shape | Fingertip |
Product Type | Fingertip Bandages |
Description
Adhesive Bandage, Product Type Fingertip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 20, Bandage Shape Fingertip, Bandage Width 1 7/8 in, Bandage Length 2 1/2 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Package Type Box, Bandage Color Beige, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXYGEN Body Lotion .75oz Tube, 288PK (OX-22ML-BL)
- FIRST AID ONLY Knuckle Bandage, Fabric, 1-1/2 in. W, 100/Box (H125)
- MEDMATTRESS.COM Stryker Prime Series Big Wheel 1115 MedComfort Foam Pad - 4" Depth (W1115-26-4)
- MEDSOURCE Glucose Test Solution, Blood Sample (MS-76016)
- ZORO SELECT Strip Bandages, Blue, 3" L x 1" W (90923)
- ZORO SELECT Strip Bandages, Blue, Plastic, 3" L (90992)
- ZORO SELECT Strip Bandages, Beige, 3" L x 1" W (FAE-3002)
- ZORO SELECT Aerosol Spray Bandage, 1 oz., PK4 (90447)
- ZORO SELECT Strip Bandages, Beige, 4" L x 2" W, PK10 (1565033)
- ZORO SELECT Fingertip/Knuckle/Strip Bandages, PK20 (61371)
- CURAD Ouchless Flex Fabric Bandages, 1.65 x 4, PK8 (CUR5003)
- Zoro Select Bandages