Shop All Pulse Generators
Zoro Select
Finger Probe
Mfr # BFPA074044
Zoro # G3935757
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pulse Oximeter
- Industry Type Healthcare
- Accessory Type Finger Probe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BFPA074044
- Zoro # G3935757
- Country of Origin India
- Category Pulse Generators
Details
Item | Finger Probe |
For Use With | Pulse Oximeter |
Industry Type | Healthcare |
Accessory Type | Finger Probe |
Description
Finger Probe, For Use With Pulse Oximeter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A31 V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs (3X654)
- NACHI 51200 Thrust Ball Bearing, 51214 (51214)
- SOLBERG Filter Element, Polyester, 5 Micron (239)
- MILTON Load Genie, 3/8" MNPT x 1/2" OD (1097-8)
- DART CONTROLS PulseGenerator, 10 Pulse/Rev, 4.5 to 24vdc (PU-20E)
- DART CONTROLS Pulse Generator, Hall Effect (PU-40E)
- SHIMPO Pulse Generator, Rotary, 1000 PPR (RE1B-1000F)
- DART CONTROLS PulseGenerator, 1 Pulse/Rev, 4.5 to 24 VDC (PU-2E)
- Zoro Select Pulse Generators