Shop All Flasks
Zoro Select
Filtering Flask, 125 mL, 115 mm H, PK6
Mfr # FG5340-125
Zoro # G510412246
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Filtering
- Includes Closure No
- Special Features Graduations in White Enamel, Bolt Neck with Tubulation
- Autoclavable Yes
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # FG5340-125
- Zoro # G510412246
- UPC # 840287238174
- Country of Origin India
- Category Flasks
Dimensions
Mouth Size | Narrow |
Compatible with Stopper Size | 5 |
Body Diameter - Metric | 75 mm |
Overall Height - Metric | 115 mm |
Description
Filtering Flask, Capacity - Metric 125 mL, Capacity - English 4.23 fl oz, Flask Type Filtering, Overall Height - Metric 115 mm, USP Specification Type I, Tolerance Not Applicable, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 5, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 25 mL, Mouth Size Narrow, Glassware Class A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 5MP USB 2.0 Color CCD C-Mount Microscope Camera with Reduction Lens (MU500-CCD)
- UNITED SCIENTIFIC Beaker Mug, Low Form, 400Ml (BGMG400)
- LAB SAFETY SUPPLY Measuring Pipette, Grade B, Glass, 5mL, Pk12 (5PTD1)
- ZORO SELECT Bottle, F-Style, 16 oz., HDPE (HF16W-33)
- ZORO SELECT Glass Flask, PK5 (FGSET5)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 19/22, 100mL (F309100)
- THERMO SCIENTIFIC Nalgene 2 L Hdpe Dewar Flask (4150-2000)
- SYNTHWARE FLASK, DEWAR, WIDE MOUTH, METAL HOUSING, 1000mL, 375X100mm (F111000)
- CHEMGLASS Erlenmeyer Flask, 125mL (CG-1546-07)
- CHEMGLASS Round Bottom Flask, 125mL (CG-1506-08)
- SYNTHWARE FLASK, TWO NECK, ANGLED, 29/42, 29/42, 5L (F41925L)
- Zoro Select Labware