Shop All Air Vent Covers & Floor Registers
Zoro Select
Filtered Return Air Grille, 22.62 X 32.62, White, Steel
Mfr # 4MJU1
Zoro # G2816003
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Removable Face
- Max. Duct Width (In.) 30
- Max. Duct Height (In.) 20
- Finish White
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4MJU1
- Zoro # G2816003
- UPC # 190735516232
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Dimensions
Max. Duct Width (In.) | 30 |
Max. Duct Height (In.) | 20 |
Overall Width (In.) | 32.62 |
Overall Height (In.) | 22.62 |
Depth (In.) | 1.13 |
Manufacturers Warranty Length | 1 yr. |
Overall Width | 32 5/8 in |
Overall Height | 22 5/8 in |
Maximum Opening Height | 20 in |
Manufacturer Warranty Length | 1 yr |
Maximum Opening Width | 30 in |
Overall Depth | 1 1/8 in |
Description
Filtered Return Air Grille, Overall Depth 1 1/8 in, Overall Height 22 5/8 in, Overall Width 32 5/8 in, Maximum Opening Height 20 in, Maximum Opening Width 30 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Grille Color White, Grille Material Steel, Material Steel, Damper Material Not Applicable, Bar Spacing 1/2 in, Face Design Louvered, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Ceiling or Wall, Mounting Style Surface Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER Blade Aluminum 20 In 3Wing Square 1/2 In (AFB-203SQ)
- DAYTON NG Infrared Tube Heater, 100000 BtuH (7D841)
- ARMSTRONG R46827-001 Ignitor (R46827-001)
- SUPCO Fan Blade, FV100CW30P38 (FB108)
- ZORO SELECT Floor Register, 7.5 X 13.5, Brown, Steel (4MJE7)
- ZORO SELECT Return Air Grille, 9.75 X 25.75, White, Steel (4MJR7)
- ZORO SELECT Return Air Grille, 1/4 in D, 25 3/4 in H, 25 3/4 in W, White, Steel (4MJP2)
- ZORO SELECT Floor Register, Louvered, 1 1/2 in D, 5 1/2 in H, 11 1/2 in W, Brown, Steel (4JRR4)
- ZORO SELECT Return Air Grille, 17.75 X 17.75, White, Steel (4MJN9)
- ZORO SELECT Sidewall/Ceiling Register, 9.75 X 11.75, White, Steel (4MJG7)
- TRU AIRE Floor Diffuser 4X12 Sand (C160MBP 04X12)
- Zoro Select Air Vent Covers & Floor Registers