Shop All Air Vent Covers & Floor Registers
Zoro Select
Filtered Return Air Grille, 16.62 X 22.62, White, Steel
Mfr # 4MJT3
Zoro # G2642175
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Removable Face
- Max. Duct Width (In.) 20
- Max. Duct Height (In.) 14
- Finish White
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4MJT3
- Zoro # G2642175
- UPC # 190735516164
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Dimensions
Max. Duct Width (In.) | 20 |
Max. Duct Height (In.) | 14 |
Overall Width (In.) | 22.62 |
Overall Height (In.) | 16.62 |
Depth (In.) | 1.13 |
Manufacturers Warranty Length | 1 yr. |
Overall Width | 20 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1 1/8 in |
Overall Height | 14 in |
Maximum Opening Height | 14 in |
Maximum Opening Width | 20 in |
Description
Filtered Return Air Grille, Overall Depth 1 1/8 in, Overall Height 14 in, Overall Width 20 in, Maximum Opening Height 14 in, Maximum Opening Width 20 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Grille Color White, Grille Material Steel, Material Steel, Damper Material Not Applicable, Bar Spacing 1/2 in, Face Design Louvered, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Ceiling or Wall, Mounting Style Surface Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Non Linear Thermostat (TR23)
- BASO Natural Gas Pilot Safety Switch (L62AA-5)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM15W-2D)
- MEECO MFG CO 1 LB. CREOSOTE DESTROYER (14)
- ZORO SELECT Return Air Baseboard Grille, 9.75 X 15.75, White, Steel (4MJW3)
- ZORO SELECT Return Air Grille, 7.75 X 11.75, White, Steel (4JRR6)
- ZORO SELECT Sidewall/Ceiling Register, 11.75 X 11.75, White, Aluminum (4MJK9)
- ZORO SELECT Return Air Grille, 9.75 X 31.75, White, Steel (4MJP3)
- ZORO SELECT 8" x 4" Brown Floor Register (4MJE2)
- ZORO SELECT Return Air Grille, 7.75 X 13.75, White, Steel (4MJP7)
- GREYSTONE Register Floor Brn 14X4" (C150MB 04X14)
- Zoro Select Air Vent Covers & Floor Registers