Shop All Combustion Analyzer Accessories
Zoro Select
Filter Paper, 15 Cm, Pk100
Mfr # FPR150
Zoro # G4151847
product price: $8.89
/pk 100, $0.09/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cellulose
- Grade 1
- Diameter 15 cm
- Thickness 0.16 mm
- Fluted No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FPR150
- Zoro # G4151847
- Country of Origin India
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 15 cm |
Minimum Pore Size | 11 micron |
Details
Item | Qualitative Filter Paper |
Material | Cellulose |
Grade | 1 |
Thickness | 0.16 mm |
Fluted | No |
Shape | Disc |
Porosity | Medium |
Description
Qualitative Filter Paper, Diameter 15 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 11 micron, Maximum Pore Size Not Applicable, Thickness 0.16 mm, Fluted No, Grade 1, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (18C747)
- SPAN Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (LFC-224-3000-G)
- TEL-TRU Analog Dial Thermometer, Stem 18" L (LT330R-1809)
- FLUKE Thermocouple Adapter, K to Banana Plug (Fluke-80AK-A)
- ZORO SELECT Filter Paper, 18 Cm, Pk100 (FPR180)
- ZORO SELECT Filter Paper, 12.5 Cm, Pk100 (FPR125)
- ZORO SELECT Filter Paper, 11 Cm, Pk100 (FPR011)
- ZORO SELECT Filter Paper, 7 Cm, Pk100 (FPR007)
- ZORO SELECT Filter Paper, 9 Cm, Pk100 (FPR009)
- ZORO SELECT Filter Paper, 32 Cm, Pk100 (FPR320)
- LABEXACT Qualitative Filter Paper, 15.0cm, PK100 (12K923)
- Zoro Select Combustion Analyzer Accessories