Shop All Lab Funnels
Zoro Select
Filter Funnel, 40mL, PK50
Mfr # OP-6603-12
Zoro # G5937705
product price: $305.99
/pk 50, $6.12/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laboratory Funnel Type Separatory
- Stem Length - English 3.11 in
- Stem Length - Metric 79 mm
- Labware Height - English 7 in
- Labware Capacity - English 1.35 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # OP-6603-12
- Zoro # G5937705
- Country of Origin United States
- Category Lab Funnels
Dimensions
Stem Length - English | 3.11 in |
Stem Length - Metric | 79 mm |
Labware Height - English | 7 in |
Stem Length Below Stopcock | 79mm |
Funnel Top Inside Diameter - Metric | 43.56 mm |
Funnel Maximum Outside Diameter - Metric | 45.82 mm |
Overall Height - Metric | 177.8 mm |
Description
Filter Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 43.56 mm, Capacity - English 2.02 fl oz, Laboratory Funnel Type Separatory, Body Material Polyethylene, Funnel Material Polyethylene, Autoclavable No, Body Color Clear, USP Specification Not Applicable, Product Type Filter Funnel, For Use With Solid-Liquid Separation, Stem Length - Metric 79 mm, Capacity - Metric 60 mL, Funnel Maximum Outside Diameter - Metric 45.82 mm, Overall Height - Metric 177.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 7000 Us/cm, 1 L (CS7000-Q)
- ELGA 0.05 Micron Ultra Microfilter Umf (LC109)
- AQUAPHOENIX SCIENTIFIC Chlorine Low Range, Kit Lr 1Drp-1ppm/25mL (TK1121-Z)
- SENSOREX pH / RP Smltr (CAL-110)
- ZORO SELECT Separatory Funnel, 2000 mL (3KWT5)
- ZORO SELECT Separatory Funnel, 250mL, (CG-1742-04)
- ZORO SELECT Powder Funnel, 75mm, 24/40 Inner Joint (CG-1720-01)
- ZORO SELECT Funnel, 250mL, Clear, 60mm Overall L, PK4 (29049F-250)
- ZORO SELECT Buchner Funnel, 350mL, Coarse Frit (CG-1402-22)
- ZORO SELECT Funnel, Glass, 210mm Rim, 210mm Stem, PK6 (5YHW4)
- ROCKER SCIENTIFIC CO LTD Vacuum Manifold, Stainless Steel, MultiVac 300-MS (180300-01)
- Zoro Select Lab Funnels