Shop All Lab Funnels
Zoro Select
Filter Funnel, 18mL, PK50
Mfr # OP-6603-10
Zoro # G5924177
product price: $361.99
/pk 50, $7.24/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laboratory Funnel Type Separatory
- Stem Length - English 3.228 in
- Stem Length - Metric 82 mm
- Labware Height - English 6.5 in
- Labware Capacity - English 0.61 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # OP-6603-10
- Zoro # G5924177
- Country of Origin United States
- Category Lab Funnels
Dimensions
Stem Length - English | 3.228 in |
Stem Length - Metric | 82 mm |
Labware Height - English | 6.5 in |
Stem Length Below Stopcock | 82mm |
Funnel Maximum Outside Diameter - Metric | 29.37 mm |
Overall Height - Metric | 165.1 mm |
Funnel Top Inside Diameter - Metric | 27.19 mm |
Description
Filter Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 27.19 mm, Capacity - English 0.61 fl oz, Laboratory Funnel Type Separatory, Body Material Polyethylene, Funnel Material Polyethylene, Autoclavable No, Body Color Clear, USP Specification Not Applicable, Product Type Filter Funnel, For Use With Solid-Liquid Separation, Stem Length - Metric 82 mm, Capacity - Metric 18 mL, Funnel Maximum Outside Diameter - Metric 29.37 mm, Overall Height - Metric 165.1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Wash Bottle, 500mL, PK10 (601638)
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Narrow Mouth, PK12 (6FAP0)
- YSI Waterproof pH Meter, Graphic Display (PRO10)
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 1000 mL, 350W (GBH1000-1)
- ZORO SELECT Separatory Funnel, 125mL, (CG-1747-03)
- ZORO SELECT Funnel, Glass, 210mm Rim, 210mm Stem, PK6 (5YHW4)
- ZORO SELECT Separatory Funnel, 2000 mL (3KWT5)
- ZORO SELECT Eco Funnel (CG-1759-06)
- ZORO SELECT Addition Funnel, 50mL, 14/20 Joint (CG-1712-16)
- ZORO SELECT Funnel Anit-Splash 24 Oz (408224-0000)
- VEE GEE Sibata Glass Beaker, 200mL, PK10 (10020-200A)
- Zoro Select Lab Funnels