Shop All Lab Funnels
Zoro Select
Filter Funnel, 18mL, PK100
Mfr # OP-6602-10
Zoro # G5920634
product price: $416.99
/pk 100, $4.17/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laboratory Funnel Type Separatory
- Stem Length - English 3.228 in
- Stem Length - Metric 82 mm
- Labware Height - English 6.5 in
- Labware Capacity - English 0.61 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # OP-6602-10
- Zoro # G5920634
- Country of Origin United States
- Category Lab Funnels
Dimensions
Stem Length - English | 3.228 in |
Stem Length - Metric | 82 mm |
Labware Height - English | 6.5 in |
Stem Length Below Stopcock | 82mm |
Pore Size | 10 um |
Overall Height - Metric | 165.1 mm |
Funnel Top Inside Diameter - Metric | 27 mm |
Funnel Maximum Outside Diameter - Metric | 29.89 mm |
Description
Filter Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 27 mm, Capacity - English 0.61 fl oz, Laboratory Funnel Type Separatory, Body Material Polyethylene, Funnel Material Polyethylene, Autoclavable No, Body Color Clear, USP Specification Not Applicable, Product Type Filter Funnel, For Use With Solid-Liquid Separation, Stem Length - Metric 82 mm, Capacity - Metric 18 mL, Funnel Maximum Outside Diameter - Metric 29.89 mm, Overall Height - Metric 165.1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Sulfite Titrant Low, 60 mL (PI8056-B)
- ADVANTECH MANUFACTURING Sieve, #18, B/S, 8 In, Full Ht (18BS8F)
- INDUSTRIAL TEST SYSTEMS Test Strips, Peroxide, 0-100ppm, PK50 (480014)
- ZORO SELECT Handle Dipper, HDPE, Natural White (107035-0003)
- ZORO SELECT Powder Funnel, 150mm, 24/40 Inner Joint (CG-1720-04)
- ZORO SELECT Buchner Funnel, 600mL, Medium Frit (CG-1402-27)
- ZORO SELECT Separatory Funnel, 125mL, (CG-1747-03)
- ZORO SELECT Funnel, Plastic, 100mm Rim, 75mm Stem, PK12 (5PTK8)
- ZORO SELECT Funnel, 250mL, Clear, 60mm Overall L, PK4 (29049F-250)
- ZORO SELECT Separatory Funnel, 250mL, (CG-1742-04)
- TWD SCIENTIFIC Glass Weighing Funnels, Extra Small, 84PK (GWF-BS-XS-CS)
- Zoro Select Lab Funnels