Shop All Filter Bags
This Product is Discontinued
Zoro Select
Filter Bag, PP, 80 gpm, 5 micron, PK5 (Discontinued)
Mfr # 49LW10
Zoro # G6641470
This Product is Discontinued
Key Features
- Basic Material Polypropylene
- Material Polypropylene
- Filter Size 1
- Height 16 1/2 in
- Max. Flow 80 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 49LW10
- Zoro # G6641470
- UPC # 190735936962
- Country of Origin India
- Category Filter Bags
Dimensions
Filter Size | 1 |
Height | 16 1/2 in |
Diameter | 7 in |
Details
Item | Filter Bag |
Basic Material | Polypropylene |
Material | Polypropylene |
Max. Flow | 80 gpm |
Microns | 5 |
Max. Temp. | 200 Degrees F |
Collar Type | Flange and Ring |
Ring Material | Steel |
Finish | Natural |
Application | High Flow |
Seam Type | Sewn |
For Use With | Size 1 Bag Housings |
Reduces | Solids and Sediment |
Description
Filter Bag, Reduces Solids and Sediment, Diameter 7 in, Material Polypropylene, Application High Flow, Collar Type Flange and Ring, Finish Natural, For Use With Size 1 Bag Housings, Ring Material Steel, Seam Type Sewn, Package Quantity 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.