Shop All Film Tape
This Product is Discontinued
Zoro Select
Film Tape, Translucent, Acrylic, 2" W, PK24 (Discontinued)
Mfr # TC290
Zoro # G0354888
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tape Backing Material UPVC
- Tape Width 2"
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TC290
- Zoro # G0354888
- UPC # 888519381922
- Country of Origin United States
- Category Film Tape
Dimensions
Tape Width | 2" |
Tape Length | 36 yd. |
Details
Item | Film Tape |
Tape Backing Material | UPVC |
Tape Shape | Continuous Roll |
Tape Color | Clear |
Tape Adhesive | Solvent Acrylic |
Tape Thickness | 8.5 mil |
Min. Tape Performance Temp. | -40 Degrees F |
Max. Tape Performance Temp. | 158 Degrees F |
Tape Adhesive Strength | 110 oz./in. |
Tape Elongation | 0.35% |
Series | TC290 |
Number of Adhesive Sides | 1 |
Maximum Tape Performance Temperature | 200 Degrees F |
Tape Adhesive Material | Acrylic |
Temperature Range | Up to 200 Degrees F |
Description
Film Tape, Tape Thickness 8.5 mil, Tape Backing Material UPVC, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 200 Degrees F, Temperature Range Up to 200 Degrees F, Series TC290, Tape Shape Continuous Roll, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.