Shop All Film Tape
Zoro Select
Film Tape, Acrylic Adhesive, Clear
Mfr # 3125C-12" X 300'
Zoro # G5777373
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene
- Tape Length 300 ft.
- Tape Shape Continuous Roll
- Tape Color Clear
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3125C-12" X 300'
- Zoro # G5777373
- UPC # 888519018842
- Country of Origin United States
- Category Film Tape
Dimensions
Tape Width | 12" |
Tape Length | 300 ft. |
Tape Core Diameter | 3" |
Metric Tape Width | 304.8 mm |
Imperial Tape Width | 12 in |
Metric Tape Length | 91.4 m |
Imperial Tape Length | 100 yd |
Description
Film Tape, Tape Color Transparent, Tape Brand Vendor Approved, Brand and Series Approved Vendor 3125C, Imperial Tape Length 100 yd, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 100 yd, Tape Thickness 3 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Temperature Range Not Rated, Series 3125C, Tape Type Surface Protection Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Film Tape, Poly, Clear, 3/4 In. x 36 Yd. (15D468)
- GORILLAPRO Double/Bubble Two-Part Urethane Adhesive (10 pc) (PU5)
- DUCK BRAND Carpet Tape, Indoor/Outdoor, White (DUC286372)
- LIQUID NAILS Paneling & Molding High Strength Latex Adhesive 10 oz (LN-710)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (3125C-2" X 300')
- ZORO SELECT Film Tape, Acrylic Adhesive, Blue (2A87B-6"X25')
- ZORO SELECT Film Tape, Acrylic Adhesive, Blue (2AU23B/UV-2" X 300')
- ZORO SELECT Film Tape, Acrylic Adhesive, Blue (2AU23B/UV-12" X 300')
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2125C-6"X25')
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2A87C-6"X25')
- CS HYDE Tape, UHMW, Acrylic Adhsv, 5 mil, 1"x5 yd. (19-5A-1-5)
- Zoro Select Film Tape