Shop All Film Tape
Zoro Select
Film Tape, Acrylic Adhesive, Clear
Mfr # 2A25C-6" X 25'
Zoro # G5777039
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Coextruded Multipolymer
- Tape Length 25 ft
- Tape Shape Continuous Roll
- Tape Color Clear
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2A25C-6" X 25'
- Zoro # G5777039
- UPC # 888519080962
- Country of Origin United States
- Category Film Tape
Dimensions
Tape Width | 6 in |
Tape Length | 25 ft |
Tape Core Diameter | 3 in |
Details
Item | Film Tape |
Tape Backing Material | Coextruded Multipolymer |
Tape Shape | Continuous Roll |
Tape Color | Clear |
Tape Adhesive | Acrylic |
Tape Thickness | 2 mil |
Min. Tape Performance Temp. | Not Rated |
Max. Tape Performance Temp. | 160 Degrees F |
Tape Tensile Strength | Not Rated |
Tape Adhesive Strength | 6.0 oz/in |
Tape Application | Hand |
Tape Elongation | 500 % |
Series | 2A25C |
Duct Tape Adhesive | Acrylic |
Number of Adhesive Sides | 1 |
Tape Adhesive Material | Acrylic |
Maximum Tape Performance Temperature | 160 Degrees F |
Temperature Range | Up to 160 Degrees F |
Description
Film Tape, Tape Color Clear, Tape Thickness 2 mil, Tape Backing Material Coextruded Multipolymer, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 160 Degrees F, Temperature Range Up to 160 Degrees F, Series 2A25C, Tape Shape Continuous Roll, Tape Tensile Strength Not Rated, Tape Core Diameter 3 in, Tape Elongation 500 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Paper, White, 3/4", PK48 (TC602-White)
- INTERTAPE 591 NAT 24MMX32.9M IPG-IPG 36 (72706)
- VIBRA-TITE Instant Adhesive, 306 Series, Clear, 1 lb, Bottle (30620)
- LIQUID NAILS Epoxy Adhesive, Clear, Syringe (LN-903 10)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (3187-6" X 300')
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2125C-6"X25')
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2E97-4" X 300')
- ZORO SELECT Film Tape, Acrylic Adhesive, Blue (2125B-6"X25')
- ZORO SELECT Special Use Tape, Red, 3/4In x 120Ft (8R579)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2A25C-4" X 300')
- 3M Film Tape, Extruded PTFE, Gray, 2In x 36 Yd (5490)
- Zoro Select Film Tape