Shop All Film Tape
Zoro Select
Film Tape, Acrylic Adhesive, Clear
Mfr # 2125C-12"X25'
Zoro # G5776935
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene
- Tape Width 12"
- Tape Length 25 ft.
- Tape Shape Continuous Roll
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2125C-12"X25'
- Zoro # G5776935
- UPC # 888519060407
- Country of Origin United States
- Category Film Tape
Dimensions
Tape Width | 12" |
Tape Length | 25 ft. |
Tape Core Diameter | 3" |
Metric Tape Width | 304.8 mm |
Imperial Tape Length | 8 1/4 yd |
Metric Tape Length | 7.6 m |
Imperial Tape Width | 12 in |
Description
Film Tape, Tape Color Transparent, Tape Brand Vendor Approved, Brand and Series Approved Vendor 2125C, Imperial Tape Length 8 1/4 yd, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 8 1/4 yd, Tape Thickness 2 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 160 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 160 Degrees F, Series 2125C, Tape Type Surface Protection Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, 5/16 in. W, PK10 (233+/401+)
- LOCTITE Retaining Compound 609, 1.7 fl oz, 50 ml, Bottle, Green (135512)
- 3M Blue Duct Tape 3920-BL, 1.88"x20ydPK12 (3920-BL)
- 3M Film Tape, Polyurethane, Clr, 1-1/2In x 5Yd (8561)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2E97-4" X 300')
- ZORO SELECT Special Use Tape, Red, 3/4In x 120Ft (8R579)
- ZORO SELECT PTFE Joint Sealant, 1/4 x 50 Ft (21TF47)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (3187-6" X 300')
- ZORO SELECT Film Tape, Acrylic Adhesive, Blue (2AU23B/UV-12" X 300')
- ZORO SELECT Film Tape, Polyolefin, Clear, 3/4In x 36 Yd (15D467)
- BERTECH High-Temperature Polyimide Film, 1 Mil Thick, 10 mm Wide x 36 Yards Long, Amber (PPF-10mm)
- Zoro Select Film Tape