Shop All Film Tape
Zoro Select
Film Tape, Acrylic Adhesive, Blue
Mfr # 2AU23B/UV-12" X 300'
Zoro # G5777224
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Proprietary Multi-Polymer
- Tape Length 300 ft.
- Tape Shape Continuous Roll
- Tape Color Blue
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AU23B/UV-12" X 300'
- Zoro # G5777224
- UPC # 888519018668
- Country of Origin United States
- Category Film Tape
Dimensions
Tape Width | 12" |
Tape Length | 300 ft. |
Tape Core Diameter | 3" |
Details
Item | Film Tape |
Tape Backing Material | Proprietary Multi-Polymer |
Tape Shape | Continuous Roll |
Tape Color | Blue |
Tape Adhesive | Acrylic |
Tape Thickness | 2 mil |
Min. Tape Performance Temp. | Not Rated |
Max. Tape Performance Temp. | 180 Degrees F |
Tape Tensile Strength | Not Rated |
Tape Adhesive Strength | 3 oz./in. |
Standards | ASTM D3330; ASTM D882; ASTM D3759; ASTM D3652 |
Tape Application | Hand |
Tape Elongation | 600% |
Series | 2AU23B/UV |
Duct Tape Adhesive | Acrylic |
Number of Adhesive Sides | 1 |
Maximum Tape Performance Temperature | 180 Degrees F |
Tape Adhesive Material | Acrylic |
Temperature Range | Up to 180 Degrees F |
Description
Film Tape, Tape Color Blue, Tape Thickness 2 mil, Tape Backing Material Coextruded Multipolymer, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 180 Degrees F, Temperature Range Up to 180 Degrees F, Series 2AU23B/UV, Tape Shape Continuous Roll, Tape Tensile Strength Not Rated, Tape Core Diameter 3 in, Tape Elongation 500 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRISTYS Vinyl Adhsv Clr 5.25Oz (505097)
- DAP DryDex Pink All Purpose Lightweight Joint Compound 32 oz (7079812385)
- TITEBOND Sealant, 10.1 oz, Cartridge, White, Urethane Acrylic Elastomer Base (8701)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Butterscotch (WAX07S-10PK)
- ZORO SELECT Film Tape, Acrylic Adhesive, Blue (2AU23B/UV-2" X 300')
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2125C-6"X25')
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2A25C-6" X 25')
- ZORO SELECT Film Tape, Acrylic Adhesive, Blue (2125B-12"X25')
- ZORO SELECT Film Tape, Acrylic Adhesive, Blue (2A87B-6"X25')
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2E97-2" X 300')
- DUPONT Film Tape, Polyimide, Amber, 2 In x 100 Ft (Kapton HN)
- Zoro Select Film Tape