Shop All Film Tape
Zoro Select
Film Tape, Acrylic Adhesive, Blue
Mfr # 2A87B-6"X25'
Zoro # G5777093
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Multi-Polymer
- Tape Length 25 ft.
- Tape Shape Continuous Roll
- Tape Adhesive Acrylic
- Tape Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2A87B-6"X25'
- Zoro # G5777093
- UPC # 888519060476
- Country of Origin United States
- Category Film Tape
Dimensions
Tape Width | 6" |
Tape Length | 25 ft. |
Tape Core Diameter | 3" |
Details
Item | Protective Tape |
Tape Backing Material | Multi-Polymer |
Tape Shape | Continuous Roll |
Tape Color | Blue |
Tape Adhesive | Acrylic |
Tape Thickness | 2 mil |
Min. Tape Performance Temp. | Not Rated |
Max. Tape Performance Temp. | 160 Degrees F |
Tape Tensile Strength | 4500 psi |
Tape Adhesive Strength | 14 oz./in. |
Standards | ASTM D3330; ASTM D882; ASTM D3759; ASTM D3652 |
Tape Application | Hand |
Tape Elongation | 600% |
Duct Tape Adhesive | Acrylic |
Series | 2A87B |
Number of Adhesive Sides | 1 |
Tape Adhesive Material | Acrylic |
Maximum Tape Performance Temperature | 160 Degrees F |
Temperature Range | Up to 160 Degrees F |
Description
Film Tape, Tape Color Blue, Tape Thickness 2 mil, Tape Backing Material Coextruded Multipolymer, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 160 Degrees F, Temperature Range Up to 160 Degrees F, Series 2A87B, Tape Shape Continuous Roll, Tape Tensile Strength Not Rated, Tape Core Diameter 3 in, Tape Elongation 500 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Spray Mount, 10.25oz, 6065, 12/pk, PK12 (6065)
- J-B WELD Construction Adhesive, MinuteWeld Series, Purple, 1 gal, Jug, 1:01 Mix Ratio, 1 hr Functional Cure (50139)
- GACO 10 Oz Gray GacoDeckFill Elastomeric Joint Filler (DC10-T)
- DR SHRINK Dr. Shrink DS-714W Preservation Tape - 4" x 108', White (DS-714W)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2A87C-6"X25')
- ZORO SELECT PTFE Joint Sealant, 1/4 x 50 Ft (21TF47)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2125C-12"X25')
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2A25C-6" X 25')
- ZORO SELECT Film Tape, Acrylic Adhesive, Blue (2125B-6"X25')
- ZORO SELECT PTFE Joint Sealant, 3/8 x 25 Ft (21TF48)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (3187-6" X 300')
- Zoro Select Film Tape