Shop All Shrink Wrapping Machines
This Product is Discontinued
Zoro Select
Film Bracket, Use with 12N408 (Discontinued)
Mfr # 12N409
Zoro # G5520471
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 14-13/64"
- Length 27-39/64"
- Height 23-39/64"
- For Use With 12N408
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12N409
- Zoro # G5520471
- UPC # 190735384343
- Country of Origin Taiwan, Province of China
- Category Shrink Wrapping Machines
Dimensions
Width | 14-13/64" |
Length | 27-39/64" |
Height | 23-39/64" |
Details
Item | Film Bracket |
For Use With | 12N408 |
Description
Film Bracket, Length 27 39/64 in, Width 14 13/64 in, Height 23 39/64 in, For Use With 12N408
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.