Shop All Breathers
Zoro Select
Filler Breather, Side Mount
Mfr # 24W708
Zoro # G4969745
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 40
- Efficiency 99 %
- Filter Media Foam
- Dimension A (In.) 6.1
- Dimension C (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24W708
- Zoro # G4969745
- UPC # 190735436790
- Country of Origin India
- Category Breathers
Dimensions
Dimension A (In.) | 6.1 |
Dimension C (In.) | 4 |
Outside Dia. (In.) | 3 |
Body Length (In.) | 6.1 |
Dimension B (In.) | 3.86 |
Outside Dia. | 3 in |
Overall Height | 6.1 in |
Outside Diameter | 3 in |
Details
Item | Reservoir Filler Breather |
Micron Rating | 40 |
Efficiency | 99 % |
Filter Media | Foam |
Cap Material | Steel |
Screen Material | Stainless Steel |
Operating Temp. (F) | 200 |
Type | Side Mount |
Filter Rating (Microns) | 40 |
Max. Operating Temp. | 200 Degrees F |
Filter Type | Air, Particulate |
Body Finish | Nickel-Chrome-Plated |
Cap Position | Side Mount |
Operating Temperature - Maximum | 200 Degrees F |
Filter Rating | 40 micron |
Operating Temperature - Minimum | 0 Degrees F |
Description
Reservoir Filler Breather, Cap Material Steel, Cap Position Side Mount, Efficiency 99 Percent, Overall Height 6.1 in, Outside Diameter 3 in, Filter Media Foam, Filter Rating 40 micron, Body Finish Nickel-Chrome-Plated, Filter Type Air, Particulate, Operating Temperature - Minimum 0 Degrees F, Operating Temperature - Maximum 200 Degrees F, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (145TTDR6028)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 67.2 in L Outside (BX64)
- HERITAGE INDUSTRIAL Fitting, Zerk, 1/8-27 PTF Heavy Hex (H1614)
- SMC Union Elbow, 90 Deg, 3/8 in, TubexMale BSPT (KQ2L11-04AS)
- ZORO SELECT Reservoir Breather, Standard (24W705)
- ZORO SELECT Reservoir Breather, Miniature (24W706)
- ZORO SELECT Reservoir, Breather (24W709)
- ZORO SELECT Reservoir Breather, Miniature (24W707)
- HYDAC BD 400 S 2 W 1.1 Size 400, 2 Micron Breather (BD 400 S 2 W 1.1)
- BAILEY HYDRAULICS Enhanced Brass Breather Vent Plug 10-12 Micron, Sae #8 Port (237259)
- ELESA Valve breather caps, SFV.3/8 NPT 100mb (SFV. (inch sizes))
- Zoro Select Breathers