Shop All Toilet Repair Parts
Zoro Select
Fill Valve w/Flapper, Anti-Siphon
Mfr # 22UR85
Zoro # G2976298
product price: $12.15
/ea
Sold in multiples of 2 for $24.30
$24.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard, Sloan, Zurn
- Material Polyoxymethylene
- Type Anti-Siphon
- Size 1/2 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22UR85
- Zoro # G2976298
- UPC # 190735428955
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 1/2 in |
Manufacturers Warranty Length | 5 Years |
Details
Fits Brand | American Standard, Sloan, Zurn |
Material | Polyoxymethylene |
Type | Anti-Siphon |
Color | White |
Material of Construction | Polyoxymethylene |
Color/Finish | White |
Standards | IAPMO |
For Use With | Most Toilet Tanks |
Includes | Adjustable Flapper |
Item | Fill Valve |
Sub-Category | Flappers, Valves and Sensors |
Accessory Type | Fill Valve |
Description
Fill Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION 10 1/2 in W x 18 1/2 in L x 9 1/4 in H, Above or Below (ARLS 12)
- AMERICAN FILTER CO AFC Brand AFC-APHCM-S, Compatible to HF60-S Water Filters (1PK) Made by AFC (AFC-APHCM-S-1p-16027)
- JONES STEPHENS Tub-Shower Stem F/Sayco Hot/Cold (C07326)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Copper End Caps - Wrot (AI-35758)
- ZORO SELECT Ballcock Parts Standard Kit (31011)
- ZORO SELECT Closet Bolt Set, Brass, Yellow (40020)
- ZORO SELECT Flush Valve Kit, Toilet, ABS (22UR89)
- ZORO SELECT Ring, Wax, Yellow (40144)
- ZORO SELECT Flapper, Adjustable, Black (22UR87)
- ZORO SELECT Flush Valve Spud, Fits American Standard, Sloan, Zurn, 1-1/2 in, Brass (22UR67)
- FLUIDMASTER Tube Refill Toilet Tank (218)
- Zoro Select Toilet Repair Parts