Shop All Toilet Repair Parts
Zoro Select
Fill Valve, Plastic, Gray
Mfr # 40202
Zoro # G4845832
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand EZ-FLO
- Material Plastic
- Type Fill Valve
- Size 8" to 13"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 40202
- Zoro # G4845832
- UPC # 091712402022
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 8" to 13" |
Details
Fits Brand | EZ-FLO |
Material | Plastic |
Type | Fill Valve |
Color | Gray |
Material of Construction | Plastic |
Color/Finish | Gray |
Standards | CSA, UPC |
For Use With | Universal Fit |
Sub-Category | Repair Parts |
Item | Fill Valve |
Accessory Type | Fill Valve |
Description
Fill Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- KOHLER Low Arc Bathroom Faucet, Polished Chrome (K-15240-4NDRA-CP)
- THRIFCO PLUMBING 1 Inch Black Steel Cap (8318085)
- CHICAGO FAUCET Turret Fitting (980-909-957-3KAGV)
- ZORO SELECT Spanner Flange, Zinc Plated, Silver (40010)
- ZORO SELECT Tub Shoe Gasket, Rubber, Black (36305)
- ZORO SELECT Tank to Bowl Gasket Kit, 15pcs (22UR83)
- ZORO SELECT Tank Lever, Brass, Yellow (40065)
- ZORO SELECT Flapper, Toilet, PVC, Black (22UR86)
- ZORO SELECT Toilet Spud, 2 x 2 In, Brass/Rubber (SP-200)
- KOHLER Seat Bumpers-Sp (1194769-96)
- Zoro Select Toilet Repair Parts