Shop All File Folders
Zoro Select
File Folders 9-5/8 x 11-3/4", 1/5 Cut Assorted, Manila
Mfr # UNV16115
Zoro # G1887490
product price: $23.45
/pk 100, $0.23/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Expanded Width 1 in
- Color Manila
- Material 11 pt. Manila
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV16115
- Zoro # G1887490
- UPC # 087547161159
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11 3/4 in |
Expanded Width | 1 in |
Size | Letter |
Height | 8 1/2 in |
File Folder Size Type | Letter |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, 1/5 Tab Cut, Tab Thickness Double-Ply, Tab Position Assorted, Height 8 1/2 in, Width 11 3/4 in, 1 in Expanded Width, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Non-Stick Straight Scissors, 8" (14849)
- DORAN Digital Platform Bench Scale with Remote Indicator 250 lb. Capacity (MVP3250)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 12", 4 mil, Clear, Pk100 (6GGP3)
- SCOTCH Postal Wrapping Paper, Brown (MMM7900)
- ZORO SELECT Top Tab File Folder, 14-3/4", PK100 (UNV15123)
- ZORO SELECT Hanging File Folders, Assorted, PK25 (UNV14221)
- ZORO SELECT File Folder 9-5/8" x 11-3/4", Red, Pk100 (UNV16163)
- UNIVERSAL ONE Table of Contents Divider, 10-Tab, PK6 (UNV24804)
- ZORO SELECT Top Tab File Folder, 1/3, Third, PK100 (UNV12123)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 11", 3" Expansion, Standard Green, Pk25 (UNV14143)
- SMEAD Colored Hanging File Folders with ProTab Kit, Letter Size, 1/3-Cut, Red (64197)
- Zoro Select File Folders