Shop All File Folders
Zoro Select
File Folders 9-5/8 x 11-3/4", 1/3 Cut Assorted, Manila
Mfr # UNV16113
Zoro # G1887509
product price: $34.95
/pk 100, $0.35/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Expanded Width 1 in
- Color Manila
- Material 11 pt. Manila
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV16113
- Zoro # G1887509
- UPC # 087547161135
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 3/4 in |
Expanded Width | 1 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
File Folder Size Type | Letter |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Thickness Double-Ply, Tab Position Assorted, Height 8 1/2 in, Width 11 3/4 in, 1 in Expanded Width, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNWORKS Construction Paper, Sky Blue, 50PK (PAC7603)
- XSTAMPER Pad, Ink, Replacement, 40150 (41001)
- UNIVERSAL ONE Thermal Paper Roll, 165 ft. L, PK3 (UNV35762)
- STAEDTLER Pen, Fine, Water Based, 20 Colors, PK20 (334 SB20A6)
- UNIVERSAL ONE Index Tab 8-1/2 x 11" A-Z, Multicolor, Pk6 (UNV24812)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 2" Expansion, Manila, Pk50 (UNV76300)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", Clear, Pk25 (UNV81525)
- ZORO SELECT Expandable File 8-1/2 x 11" Redrope, 1-3/4" Expansion, Pk25 (UNV15141)
- UNIVERSAL ONE Cubicle File Pocket, Charcoal, Pk3 (UNV08163)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Assorted Colors, Pk25 (UNV14121)
- AVERY DENNISON Print-On Tab Divider, Pk5 (11511)
- Zoro Select File Folders