Shop All File Folders
Zoro Select
File Folders 9-1/2" x 11-3/4", Red/Pink, Pk100
Mfr # UNV10503
Zoro # G5424815
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Expanded Width 1 in
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # UNV10503
- Zoro # G5424815
- UPC # 087547105030
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 3/4 in |
Expanded Width | 1 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
File Folder Size Type | Letter |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 3/4 in, 1 in Expanded Width, Color Red, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Envelope, 10 x 15, Clasp, Brown, PK100 (UNV35268)
- CIG Clover Imaging Remanufactured High Yield Black Ink Cartridge for Canon PG-260XL (118289)
- ZORO SELECT Corrugated Boxes, 11" x 11" x 11", Kraft, 25/Bundle (11A684)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.23"x26-1/5ft., Black/White (TZeS211)
- ZORO SELECT File Folders 9-1/2" x 11-3/4", Assorted Colors, Pk100 (UNV10506)
- ZORO SELECT File Folders 9-1/2" x 11-3/4", Light Green, Pk100 (UNV10502)
- ZORO SELECT File Folders 9-1/2" x 11-3/4", Light Blue, Pk100 (UNV10501)
- ZORO SELECT End Tab Shelf Folder 9-1/2" x 14-3/4", 3/4", Manila, Pk100 (UNV15110)
- ZORO SELECT Top Tab File Folder, 1/3, First, PK100 (UNV12121)
- ZORO SELECT Tab Interior File Folder 1/3-Tab, Red, PK100 (UNV15303)
- GBC OFFICE PRODUCTS GROUP ACCO, PRESSBOARD CLASSIFICATION FOLDERS, 2 DIVIDERS, LETTER SIZE, LEAF GREEN, 10PK (15046)
- Zoro Select File Folders