Shop All File Folders
Zoro Select
File Folders 9-1/2" x 11-3/4", Light Green, Pk100
Mfr # UNV10502
Zoro # G5424806
product price: $21.99
/pk 100, $0.22/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Expanded Width 1 in
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV10502
- Zoro # G5424806
- UPC # 087547105023
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 3/4 in |
Expanded Width | 1 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
File Folder Size Type | Letter |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 3/4 in, 1 in Expanded Width, Color Green, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 570 Clr 48Mmx100M Ipg, Pk36 (N8245)
- CRAYOLA Washable Paint, 6 Colors, Blue/Green/Orange/Red/Violet/Yellow, 2 oz (541204)
- POST-IT Dry Erase Cleaning Cloth, 10.63 x 10.63 (DEFCLOTH)
- UNIVERSAL Dry Erase Marker, Medium Bullet Tip, Black, PK12 (UNV43681)
- ZORO SELECT File Folders 9-1/2" x 11-3/4", Violet, Pk100 (UNV10505)
- ZORO SELECT File Folders 9-1/2" x 11-3/4", Assorted Colors, Pk100 (UNV10506)
- ZORO SELECT File Folders 9-1/2" x 11-3/4", Red/Pink, Pk100 (UNV10503)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Red, Pk25 (UNV14118)
- UNIVERSAL ONE Table of Contents Divider, 8-Tab, PK6 (UNV24802)
- UNIVERSAL ONE Write & Erase Index Divider 8-1/2 x 11", 5 Tab, PK5 (UNV20816)
- SMEAD File Folder End Tab, Lavender, PK100 (25410)
- Zoro Select File Folders