Shop All File Folders
Zoro Select
File Folders 9-1/2" x 11-3/4", Light Blue, Pk100
Mfr # UNV10501
Zoro # G5424797
product price: $17.95
/pk 100, $0.18/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Expanded Width 1 in
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV10501
- Zoro # G5424797
- UPC # 087547105016
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 3/4 in |
Expanded Width | 1 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
File Folder Size Type | Letter |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 3/4 in, 1 in Expanded Width, Color Blue, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8" x 6" Open Poly Bags on a Roll, 1.90 mil, Clear (5CPR0)
- PILOT Pen, Precise, Begrn, Rt, 0.7, Bk, PK12 (15001)
- AVERY DENNISON Index Tab, Allstate 1-25, White, PK25 (01701)
- J.C PARRY & SONS CO. 90 Gauge Stretch Wrap - 18X1600', Cast (PVT18090GI)
- ZORO SELECT File Folders 9-1/2" x 11-3/4", Violet, Pk100 (UNV10505)
- ZORO SELECT File Folders 9-1/2" x 11-3/4", Light Green, Pk100 (UNV10502)
- ZORO SELECT File Folders 9-1/2" x 11-3/4", Red/Pink, Pk100 (UNV10503)
- UNIVERSAL ONE Cubicle Expandable File, Charcoal (UNV08162)
- ZORO SELECT Hanging File Folders, Orange, PK25 (UNV14122)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Blue, Pk25 (UNV14116)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Manila, Pk50 (PFX13140)
- Zoro Select File Folders