Shop All File Folders
Zoro Select
File Folders 9-1/2" x 11-3/4", Assorted Colors, Pk100
Mfr # UNV10506
Zoro # G5424842
original price:
$18.25
7% off
new price: $16.89
/pk 100, $0.17/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Expanded Width 1 in
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV10506
- Zoro # G5424842
- UPC # 087547105061
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 3/4 in |
Expanded Width | 1 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
File Folder Size Type | Letter |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 3/4 in, 1 in Expanded Width, Color Assorted, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 4" x 6" Ruled Index Cards, Pk500 (UNV47235)
- PENTEL Gel Pen Refills, f/EnerGel, 0.7mm, Needle Tip, 12/BX, BE Ink PK (PENLRN7CBX)
- SHARPIE Magnum Permanent Marker, Broad Chisel Tip, Red (44002)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Blue, Pk100 (PFX04302)
- ZORO SELECT File Folders 9-1/2" x 11-3/4", Light Green, Pk100 (UNV10502)
- ZORO SELECT File Folders 9-1/2" x 11-3/4", Violet, Pk100 (UNV10505)
- ZORO SELECT File Folders 9-1/2" x 11-3/4", Light Blue, Pk100 (UNV10501)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 1" Expansion, Manila, Pk50 (UNV73500)
- ZORO SELECT Top Tab File Folder 9-5/8" x 14-3/4", Yellow, Pk100 (UNV10524)
- ZORO SELECT Top Tab File Folder, First, PK100 (UNV15121)
- SMEAD Expanding Wallet 8-1/2 x11", 3.5" Expansion, Brown (71353)
- Zoro Select File Folders