Shop All File Folders
Zoro Select
File Folders 8-1/2" x 14", Straight Tab, Manila, Pk50
Mfr # PFX13210
Zoro # G5740506
product price: $55.15
/pk 50, $1.10/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Expanded Width 2 in
- Color Manila
- Material 11 pt. Manila
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX13210
- Zoro # G5740506
- UPC # 078787132108
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 in |
Expanded Width | 2 in |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
File Size | Legal |
Outside Length | 15 5/8" |
Overall Width | 14 in |
Folder Size | Legal |
Paper Size | Legal |
Description
File Folders, Size Legal, Straight Tab Cut, Tab Thickness Double-Ply, Tab Position Left, Height 8 1/2 in, Width 14 in, 2 in Expanded Width, Color Manila, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUELINE NotePro Quad Notebook, Data/Lab-Record Format, Black Cover, 96 9.25 x 7.25 Sheets (A44C.81)
- GOODWRAPPERS Hand Stretch Wrap 15" x 1000 ft., Blown Style, Purple (15A844)
- PENTEL Lead Refill, 0.9mm, PK90 (PENC29BPHB3)
- C-LINE PRODUCTS Ticket Holder, Magnetic Shop, 8.5x11, PK15 (83911)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50 (PFXFM210)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk30 (PFX45270)
- PENDAFLEX Outguides w/Tab, Manila, Manila, PK100 (PFX5251)
- ZORO SELECT Hanging File Folders, Red, PK25 (PFX415215RED)
- PENDAFLEX Folder, Divided, Ast, PK24 (10772)
- PENDAFLEX Expandable File Jacket, Clear, Pk50 (PFX61504)
- SMEAD Guide Height Folders, 2 Fasteners, 2/5 ROC, Legal, 50/BX, Kraft PK (SMD19880)
- Zoro Select File Folders