Shop All File Folders
Zoro Select
File Folders 8-1/2" x 14", 1/3-Cut Tab, Violet, Pk100
Mfr # PFX435013VIO
Zoro # G5608434
product price: $41.79
/pk 100, $0.42/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Material 11 pt. Stock
- Size Legal
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 14" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX435013VIO
- Zoro # G5608434
- UPC # 078787433359
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 in |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
File Size | Legal |
Depth | 14 3/4" |
File Folder Width | 14.63" |
File Folder Size Type | Legal |
File Folder Height | 9.19" |
Paper Size | Legal |
Overall Width | 14 in |
Description
File Folders, Size Legal, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 14 in, Color Purple, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Round ring View Binder 1" Binder Capacity Letter (19602)
- QUARTET Cork Bulletin Board 24"H x 36"W (303GGS)
- XEROX 106R03525 Extra High-Yield Toner, 8000 Page-Yield, Yellow (106R03525)
- ZORO SELECT Strapping, Polypropylene, 6000 ft. L (2CXH7)
- ZORO SELECT File Folders 8-1/2" x 14", 1/3-Cut Tab, Gray, Pk100 (PFX435013GRA)
- ZORO SELECT File Folders 8-1/2" x 14", 1/3-Cut Tab, Assorted Colors, Pk100 (PFX435013ASST)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Bright Green, Pk100 (PFX421013BGR)
- ZORO SELECT Hanging File Folder, Standard Green, PK20 (PFX6152X2)
- PENDAFLEX Hanging Personnel Folders .33 Cut Top Tab Letter Red (SER-2-ER)
- ZORO SELECT Expandable File (1-31) 8-1/2 x 11", 1-1/2" Expansion, Black (PFX11013)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Lavender, Pk100 (PFX152LAV)
- Zoro Select File Folders