Shop All File Folders
Zoro Select
File Folders 8-1/2" x 14", 1/3-Cut Tab, Manila, Pk50
Mfr # PFXFM313
Zoro # G5515745
product price: $40.19
/pk 50, $0.80/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Expanded Width 2 in
- Color Manila
- Material Manila
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFXFM313
- Zoro # G5515745
- UPC # 078787203136
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 in |
Expanded Width | 2 in |
Size | Legal |
Height | 8 1/2 in |
Folder Size | Legal |
Paper Size | Legal |
Overall Width | 14 in |
Details
Item | Manila Fastener Folders |
Color | Manila |
Material | Manila |
Tab Cut | 1/3 |
Type | Blank |
Tab Position | Assorted |
Features | Reinforced Top |
Cover Tab Style | Top Tab |
Cover Color | Manila |
Cover Fastener Capacity | 2" |
Cover Material | Manila |
Cover Fasteners | 2 |
Total Number of Fasteners | 2 |
Cover Tab Cut | 1/3-Cut |
Cover Tab Position | Assorted |
Tab Location | Top |
Product Type | File Folders |
Description
File Folders, Size Legal, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 14 in, 2 in Expanded Width, Color Manila, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH Table Top Tape and Label Dispenser, 18 In. Wide, Blue (KTDL18)
- ZORO SELECT Flat Corrugated Boxes, 24" x 20" x 8", Kraft, 20/Bundle (55VH87)
- ZORO SELECT 7" x 5" Vacuum Sealer Bags, 3 mil, Clear (3CUC8)
- MUTUAL INDUSTRIES Peel-Off Multi-Purpose China Marker, PK2, WHITE Color Family, 2 PK (M822-79)
- PENDAFLEX Teacher's Hanging File Folder Combo Kit, Letter, 25 1/5-Cut Hanging Folder, 50 1/3-Cut File Folder (99199)
- PENDAFLEX Folder, File, Color, Pastel Pk (PFXC2113PASR)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Red, Pk100 (PFX421013RED)
- PENDAFLEX Heavy-Duty File Pockets, 3.5" Expansion, Letter Size, Redrope, PK10 PK (C1525EHD)
- PENDAFLEX Twisted Glow File Folders, Letter Size, 1/3 Cut, PK24 (PFX40526)
- PENDAFLEX Smart Shield File Pocket, 5.25" Expansion, Legal Size, Red Fiber, PK10 PK (1536GAM)
- SMEAD Pressboard Folder, 3 Dividers, Yellow, PK10 (14098)
- Zoro Select File Folders