Shop All File Folders
Zoro Select
File Folders 8-1/2" x 14", 1/3-Cut Tab, Gray, Pk100
Mfr # PFX435013GRA
Zoro # G5625514
product price: $46.89
/pk 100, $0.47/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Material 11 pt. Stock
- Size Legal
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 14" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX435013GRA
- Zoro # G5625514
- UPC # 078787433052
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 in |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
File Size | Legal |
File Folder Size Type | Legal |
File Folder Width | 14.63" |
File Folder Height | 9.19" |
Overall Width | 14 in |
Paper Size | Legal |
Description
File Folders, Size Legal, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 14 in, Color Gray, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Folder 8-1/2 x 11", 1/3-Cut Tab, Assorted Colors, Pk12 (11641)
- FLASH FURNITURE 36"x60" Magnetic Whiteboard (YU-90X150-WHITE-GG)
- ZORO SELECT 6" x 3-1/2" Open Poly Bags, 1.50 mil, Clear (5DFZ2)
- INTEGRA Liquid Highlighter, Chisel Point, Grn, PK12 (ITA33314)
- ZORO SELECT File Folders 8-1/2" x 14", 1/3-Cut Tab, Assorted Colors, Pk100 (PFX435013ASST)
- ZORO SELECT File Folders 8-1/2" x 14", 1/3-Cut Tab, Violet, Pk100 (PFX435013VIO)
- ZORO SELECT File Folders 8-1/2" x 14", 1/3-Cut Tab, Pink, Pk100 (PFX15313PIN)
- ZORO SELECT Hanging File Folder, Standard Green, PK20 (PFX615315)
- PENDAFLEX Pendaflex 421013GRA Interior File Folders- 1/3 Cut- Top Tab- Letter- Gray- 100/Box (421013GRA)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk50 (PFX42338)
- SMEAD TUFF Expanding Wallets w/ Elastic Cord, 5.25" Exp, Legal, Redrope (71166)
- Zoro Select File Folders