Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", Yellow, Embossed Fasteners, Pk50
Mfr # PFX21309
Zoro # G5593192
product price: $68.15
/pk 50, $1.36/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Expanded Width 1 in
- Color Yellow
- Material 11 pt. Stock
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX21309
- Zoro # G5593192
- UPC # 078787213098
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Expanded Width | 1 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Folder Size | Letter |
Overall Width | 11 in |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, 1 in Expanded Width, Color Yellow, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 5", Clear With Hang Hole (R35-HH)
- ZORO SELECT Corrugated Boxes, 8" x 5" x 4", Kraft, 25/Bundle (11K602)
- NATIONAL CHECKING National Checking Register Roll 2.25"x80 Ft. 1 Ply White Thermal, PK48 (7225-80SP)
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (AP 180)
- ZORO SELECT File Folders 8-1/2" x 11", 2/5-Cut Tab, Green, Pk10 (PFX17173)
- PENDAFLEX Expandable File Jacket, Brown, 3/4" Expansion, PK100 (PFXJ044)
- ZORO SELECT File Folders 8-1/2" x 11", 1/2-Cut Tab, Manila, Pk100 (PFX75212)
- ZORO SELECT Expandable File Folder 8-1/2 x 11" Red, 5-1/4" Expansion, PK10 (PFX1534GOX)
- PENDAFLEX Transparent Colored Tabs For Hanging File Folders, 1/3-Cut Tabs, Pink, 3.5" Wide, 25PK (43 1/2 PIN)
- PENDAFLEX Manila End Tab Expansion Folders, Straight Tab, Legal Size, 50PK (16635)
- OXFORD Two Pocket Folder, 3Fasteners, PK25 (57702)
- Zoro Select File Folders