Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", Straight Tab, Red, Pk50
Mfr # PFXH10U13R
Zoro # G5783793
product price: $50.65
/pk 50, $1.01/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Expanded Width 2 in
- Material 11 pt. Stock
- Size Letter
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFXH10U13R
- Zoro # G5783793
- UPC # 078787139534
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Expanded Width | 2 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Folder Size | Letter |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, Straight Tab Cut, Tab Thickness Double-Ply, Tab Position Center, Height 8 1/2 in, Width 11 in, 2 in Expanded Width, Color Red, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Small Part Bag, Ideal Blue Poly (35-655)
- CLAIRE CHASE Claire Chase 258E-black New Rolling Computer Brief - Black (844739030934)
- MAX Heavy-DutytapleRemover, (RZ-3F BLACK)
- VIKAN Rubber Band, Size 1", Purple, PK5 (98018)
- ZORO SELECT Expandable File Wallet 8-1/2 x 14" Polypropylene, 5-1/4" Expansion (PFX82014)
- PENDAFLEX Folder, 2Pocket, Recycled, Nat Pk (OXF78542)
- ZORO SELECT Expandable File Folder 8-1/2 x 11" Red, 1-3/4" Expansion, PK25 (PFX1514COX)
- PENDAFLEX Tab, Fldr, Hang, Plas, 1/3, Cr, PK25 (4312)
- ZORO SELECT Hanging File Folder, Standard Green, PK25 (PFX4158)
- PENDAFLEX Expandable File Jacket 1-1/2" Expansion, Manila, Pk50 (PFX22150)
- BUSINESS SOURCE Plastic Clear Tabs 2.25" Tab Width, PK25 (42T)
- Zoro Select File Folders