Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", Straight Tab, Purple, Pk100
Mfr # PFXH110DPR
Zoro # G5794862
product price: $56.39
/pk 100, $0.56/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Purple
- Material 11 pt. Stock
- Size Letter
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFXH110DPR
- Zoro # G5794862
- UPC # 078787168077
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Size Type | Letter |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, Straight Tab Cut, Tab Thickness Double-Ply, Tab Position Left, Height 8 1/2 in, Width 11 in, Color Purple, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Carton Tape, Polyester, Clear, 48mm x 50m (355)
- ZORO SELECT Corrugated Mailers, 4" x 4" x 3", White, 50/Bundle (M443)
- PARTNERS BRAND Plastic Strap Guards, 1 7/8" x 1", White, 1000/Case (SPP34)
- BETTER OFFICE PRODUCTS Photo Frame Note Cards for 4in. x 6in. Photos, Photo Inserts with Envelopes, White, 50PK (64600)
- ZORO SELECT Hanging Employee/Personnel File Folders 8-1/2" x 11", Green (PFXSER2GR)
- PENDAFLEX Wave Pocket Folder, Manila, Pk15 (PFX31870)
- PENDAFLEX Pendaflex 81600 Hanging File Folders- Untabbed- Letter- Standard Green- 25/Box (81600)
- PENDAFLEX Folder, Heavyduty, Asst Pk (PFX86466P)
- ZORO SELECT Hanging File Folder, Standard Green, PK25 (PFX81601)
- ZORO SELECT Hanging File Folder, Standard Green, PK25 (PFX42590)
- ACCO Classification Folder 8-1/2 x 11", 8 Section, Red, Pk10 (A7015038)
- Zoro Select File Folders