Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100
Mfr # PFX752
Zoro # G5827665
product price: $21.49
/pk 100, $0.21/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Manila
- Material 11 pt. Manila
- Size Letter
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX752
- Zoro # G5827665
- UPC # 078787721203
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Tab Size | 1/2" |
File Folder Height | 9.5" |
File Folder Width | 11.63" |
File Folder Size Type | Letter |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, Straight Tab Cut, Tab Position Center, Height 8 1/2 in, Width 11 in, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Stainless Steel Recessed Housing With Cu (R73-1210)
- OMEGA Omega Npc0480Muf1 Tra-Sta Deep Drawer Organizer Kit (NPC0480MUF1)
- AIR LOCKER Manual Metal Slot Punch Plier T-Shaped Hole Cutting Tool Hanger Hole Punch, Punch Out (A04)
- PAPER MATE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Black PK (PAP2095476)
- PENDAFLEX Wallet, Pkt, Ltr, 3.5Exp, 5Pk (PFX51524E5)
- ZORO SELECT File Folders 8-1/2" x 11", 2/5-Cut Tab, Brown, Pk50 (PFXFK213)
- ZORO SELECT File Folders 8-1/2" x 14", 1/3-Cut Tab, Manila, Pk50 (PFXFM313)
- ZORO SELECT Hanging Folder Tabs, Clear, Plastic, PK25 (PFX4312)
- ZORO SELECT Hanging File Folders, Assorted, PK25 (PFX415215ASST2)
- ZORO SELECT Hanging File Folders, Violet, PK25 (PFX81611)
- C-LINE PRODUCTS Expanding File w/ Hanging Tabs, 1" Expansion, 13 Section, Letter, Blue (58215)
- Zoro Select File Folders