Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100
Mfr # PFX16640
Zoro # G5787747
product price: $57.45
/pk 100, $0.57/ea
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Manila
- Material 11 pt. Manila
- Size Letter
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX16640
- Zoro # G5787747
- UPC # 078787166400
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
Outside Length | 12 3/8" |
File Size | Letter |
File Folder Width | 12.25" |
File Folder Size Type | Letter |
File Folder Height | 9.5" |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, Straight Tab Cut, Tab Thickness Double-Ply, Tab Position Center, Height 8 1/2 in, Width 11 in, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE CONVERTING Confetti Sprinkles Mylar Balloon, 18", 10PK (324671)
- USAOPOLY OPERATION - The Nightmare Before Christmas Edition (OP004-261)
- PROTAPES Handheld Tape Dispenser, 3/4 in. Tape W (Pro ATG Guns)
- SWINGLINE GBC Shredder Bags, 30 gal., For 500X, PK25 (1765015B)
- PENDAFLEX Heavy-Duty File Pockets, 7" Expansion, Letter Size, Redrope, PK5 (15444HD)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Brown, Pk100 (PFXRK152)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, pink, Pk100 (PFXR15213PIN)
- ZORO SELECT Hanging File Folders, Assorted, PK20 (PFX615215ASST)
- PENDAFLEX Folder, Fastener, Manila Pk (PFX1453718PT)
- ZORO SELECT Expandable File Alpha (A-Z) 8-1/2 x 11" Redrope, 7/8" Expansion (PFXK17AOX)
- SMEAD Pocket Folder End Tab, 3.5" Expansion, Red, PK10, Size: Letter (73686)
- Zoro Select File Folders