Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100
Mfr # PFX11035
Zoro # G5504904
product price: $45.99
/pk 100, $0.46/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Manila
- Material 11 pt. Manila
- Size Letter
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX11035
- Zoro # G5504904
- UPC # 078787110359
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Height | 9.5" |
File Folder Width | 12.25" |
File Folder Size Type | Letter |
Overall Width | 11 in |
Paper Size | Letter |
Description
File Folders, Size Letter, Straight Tab Cut, Tab Thickness Double-Ply, Tab Position Left, Height 8 1/2 in, Width 11 in, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY ART Little Masters® Washable Tempera Paint, Black, Gallon (214-755)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 12", 2 mil, Clear, Pk100 (6GGN7)
- TEACHER CREATED RESOURCES Adhesive Magnetic Squares, 1", PK150 (TCR20814)
- USAOPOLY Twenty-Five Words or Less Game (PA142-738)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFXH110D)
- PENDAFLEX Employee/Personnel File Folder, Blue (PFXSER1BL)
- ZORO SELECT Expandable File A-Z 8-1/2 x 14", Brown (R119ALHD)
- ZORO SELECT Hanging File Folders, Black, PK25 (PFX415215BLA)
- PENDAFLEX Pocket Folder 8-1/2 x 11", Brown, Pk10 (C1534P)
- PENDAFLEX Twisted Glow File Folders, Letter Size, 1/3 Cut, PK24 (PFX40526)
- SMEAD Fastener Folder, 1" Exp, 1/3-cut Tab, Legal, 25/BX, BE PK (SMD20000)
- Zoro Select File Folders