Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", Straight Tab, Brown, Pk100
Mfr # PFXRK152
Zoro # G5705366
product price: $42.15
/pk 100, $0.42/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Brown
- Material 11 pt. Kraft
- Size Letter
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFXRK152
- Zoro # G5705366
- UPC # 078787021211
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Size Type | Letter |
Overall Width | 11 in |
Paper Size | Letter |
Description
File Folders, Size Letter, Straight Tab Cut, Tab Position Center, Height 8 1/2 in, Width 11 in, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 16" x 20" Resealable Poly Bags, 1.5 mil, Clear, PK 500 (PRR162015)
- YELLOW DOOR Stand-it-Stones, Set of 5 (1099)
- EPSON ERC38BR Ribbon, Black/Red (ERC38BR)
- THERMOSAFE Shipping Container, 41" Inside Width (858)
- ZORO SELECT Expandable File Folder 8-1/2 x 14" Red, 3-1/2" Expansion (PFXS26E)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFX16640)
- ZORO SELECT File Folders 8-1/2" x 14", 1/3-Cut Tab, Gray, Pk100 (PFX435013GRA)
- PENDAFLEX Jacket, Rcy, 2"", Dt, Man, Ltr Pk (PFX24920R)
- ZORO SELECT Hanging File Folders, Red, PK25 (PFX42623)
- PENDAFLEX Heavy-Duty File Pockets, 3.5" Expansion, Letter Size, Redrope, PK10 PK (C1525EHD)
- ZORO SELECT Tab File Folder Straight Cut, Manila, PK100 (UNV12110)
- Zoro Select File Folders