Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", Blue, Pk25
Mfr # PFX9200T13
Zoro # G5519455
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Expanded Width 1 in
- Color Blue
- Material 25 pt. Pressboard
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PFX9200T13
- Zoro # G5519455
- UPC # 078787920033
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11 in |
Expanded Width | 1 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
File Folder Width | 11.75" |
File Folder Size Type | Letter |
File Folder Height | 9.5" |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, 1 in Expanded Width, Color Blue, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIFFY MAILER Mailer, Pad, Jify, 7.25X12, Nat Pk (SEL63182)
- ZORO SELECT Corrugated Boxes, 9" x 6" x 4", Kraft, 25/Bundle (11K616)
- ADIROFFICE Large Wall Mountable Mailbox with Key and Combination lock (ADI631-04-WHI-KC)
- EPE USA Universal 23in - 27in Dual Monitor Shipping Box (DUAL-MONITOR-23-27)
- ZORO SELECT Hanging File Folders, Gray, PK25 (PFX415215GRA)
- PENDAFLEX File Pocket 8-1/2 x 11", Brown, Pk10 (63274)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 (PFX62702)
- PENDAFLEX File Expanding Pocket, 8 1/2"x14", PK10 (85363)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Navy Blue, Pk100 (PFX421013NAV)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk30 (PFX45270)
- SMEAD Pressboard Folder SuperTab, 1/3 Tab, Letter, Manila, PK50 (14535)
- Zoro Select File Folders