Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", 2/5-Cut Tab, Green, Pk10
Mfr # PFX17174
Zoro # G5654844
product price: $79.99
/pk 10, $8.00/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Expanded Width 3 in
- Color Green
- Material 25 pt. Pressboard
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX17174
- Zoro # G5654844
- UPC # 378787171740
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11 in |
Expanded Width | 3 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Outside Length | 13 7/16" |
Folder Size | Letter |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, 2/5 Tab Cut, Tab Position Right of Center, Height 8 1/2 in, Width 11 in, 3 in Expanded Width, Color Green, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Eye Glasses Optician Tool Kit with Case (CYZR-0905)
- ASP Addendum Stickers (Adhesive) Plain Stock, 4 1/4" X 11" 4 Sided Seal Pk (8300-1)
- ADAM EQUIPMENT Digital Compact Bench Scale 200g Capacity (DCT 201)
- UNI-BALL ONYX Stick Roller Ball Pen, Fine 0.7mm, Blue Ink, Black Barrel, PK12 (60145)
- PENDAFLEX File Folder 8-1/2 x 11", 1/3-Tab, Pk100 (C211/3PASR)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Violet, Pk100 (PFX421013VIO)
- ZORO SELECT File Folder 8-1/2" x 11", 1/2-Cut Tab, Assorted Colors, Pk12 (PFX10773)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 14", Standard Green, Pk25 (PFX4153X2)
- PENDAFLEX Pendaflex 81608 Hanging File Folders- 1/5 Tab- Letter- Red- 25/Box (81608)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Brown, Pk100 (PFXRK152)
- SMEAD Smead, FASTAB HANGING PRESSBOARD CLASSIFICATION FOLDERS, LETTER SIZE, 2 DIVIDERS, BLUE (65115)
- Zoro Select File Folders