Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", 2/5-Cut Tab, Green, Pk10
Mfr # PFX17173
Zoro # G5704991
product price: $49.99
/pk 10, $5.00/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Expanded Width 2 in
- Color Green
- Material 25 pt. Pressboard
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX17173
- Zoro # G5704991
- UPC # 378787171733
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11 in |
Expanded Width | 2 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Folder Size | Letter |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, 2/5 Tab Cut, Tab Position Right of Center, Height 8 1/2 in, Width 11 in, 2 in Expanded Width, Color Green, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 2in. x 10yds 3 mil PTFE Adhesive (TA-200-3-10)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 1g, Polished (82649CA)
- BUSINESS SOURCE Colored 2 Ply Tab Fastener Folders Blue, PK50 (17242)
- ELITE IMAGE Elite Image Laser Toner Cartridge (ELI70328)
- ZORO SELECT Expandable File Folder 8-1/2 x 11" Red, 3-1/2" Expansion, PK25 (PFX1524EOX)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Brown, Pk100 (PFXRK15213)
- ZORO SELECT Expandable File Folder 8-1/2 x 11" Assorted, 3-1/2" Expansion, PK4 (PFX90164)
- PENDAFLEX Folder, File, Glow, 24Pk, Ast Pk (PFX40523)
- ZORO SELECT Hanging File Folder, Standard Green, PK25 (PFX81620)
- ZORO SELECT Hanging Pocket Files 1/5 Cut Tab, Green, PK4 (09217)
- SMEAD Smead, INTERIOR FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, ORANGE, 100PK (10259)
- Zoro Select File Folders