Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", 2/5-Cut Tab, Brown, Pk50
Mfr # PFXFK213
Zoro # G5638376
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Expanded Width 2"
- Color Brown
- Material 11 pt. Kraft
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PFXFK213
- Zoro # G5638376
- UPC # 078787212138
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Outside Length | 12 1/8" |
Folder Size | Letter |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, 2/5 Tab Cut, Tab Position Right of Center, Height 8 1/2 in, Width 11 in, Color Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED EMT Shears, 7.25", Flouride, Yellow (CYZR-0073)
- SHURTAPE Carton Tape, Clear, 48mm x 100m, PK36 (AP 401)
- ACME UNITED Scissors, Titanium Bonded, 8" Straight, 3/PK, Gray/Yellow PK (ACM15454)
- PARTNERS BRAND Heavy-Duty Mailing Tubes with Caps, 4" x 24", Kraft, 12/Case (P4024KHD)
- PENDAFLEX Folder, Fstnr, 2Fst, Lt, 1/3 Pk (PFX24537AM)
- PENDAFLEX Folder, Rcy, Cls, 1Div, Lgn, Ltr Pk (PFX23776R)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Brown, Pk50 (PFXFK211)
- ZORO SELECT Hanging File Folders, Aqua, PK25 (PFX81616)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk30 (PFX45270)
- PENDAFLEX Pendaflex 1521/3WHI Two-Tone File Folders- 1/3 Cut- Top Tab- Letter- White- 100/Box (1521/3WHI)
- ZORO SELECT Hanging File Folders, Assorted, PK25 (PFX81612)
- Zoro Select File Folders